Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
7800DMV-8

Non-Impact Socket - Metric, 1/2 in Drive Size, 8 mm Socket Size, 12 PT, Standard Type
MI ITEM #04598479
MFR #7800DMV-8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7800DMV8 1000V 1/2 DR SOCKET MM 8

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    8 mm
  • Socket Points
    12 PT
  • Material
    Steel
  • Overall Length
    50 mm
  • UPC_NO
    7314150121649
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought