1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
8070V
Adjustable Wrench - 165 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 20 mm Maximum Jaw Capacity
MI ITEM #
04598480
MFR #
8070V
Price
$84.99
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Adjustable Wrenches
BAHCO TOOLS 8070V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
8070V
Adjustable Wrench - 165 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 20 mm Maximum Jaw Capacity
MI ITEM #
04598480
MFR #
8070V
Mfr description
8070V 1000V ADJUSTABLE WRENCH 6
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$84
.99
/each
Add to Cart
Specifications
Dimensions
Overall Length
165 mm
Details
Additional Details
Corrosion-Resistant
Body Material
Steel
Finish Coating
Chrome
Handle Style
Plain
Maximum Jaw Capacity
20 mm
Measurement Scale
Scale Not Included
Wrench Type
Adjustable Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items