Motion
8072V
Adjustable Wrench - 260 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 29 mm Maximum Jaw Capacity
Mi Item #04598483
MFR #8072V
Price$207.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 260 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 29 mm Maximum Jaw Capacity
Mi Item #04598483
MFR #8072V

Mfr description
8072V 1000V ADJ WR 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.48/each

Specifications

Dimensions

  • Overall Length
    260 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    29 mm
  • Measurement Scale
    Scale Not Included
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)