Motion
8073V
Adjustable Wrench - 310 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 36 mm Maximum Jaw Capacity
MI ITEM #04598485
MFR #8073V
Price$241.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 310 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 36 mm Maximum Jaw Capacity
MI ITEM #04598485
MFR #8073V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$241.64/each

Specifications

Dimensions

  • Overall Length
    310 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    36 mm
  • Measurement Scale
    Scale Not Included
  • Wrench Type
    Adjustable Wrench

Overview

Mfr description
8073V 1000V ADJ WR 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought