Motion
8074V
Adjustable Wrench - 390 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 43 mm Maximum Jaw Capacity
MI ITEM #04598487
MFR #8074V
List Price$374.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 390 mm Overall Length, Steel Material, Chrome Finish, Plain Handle, 43 mm Maximum Jaw Capacity
MI ITEM #04598487
MFR #8074V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$374.13/each for your price

Overview

Mfr description
8074V 1000V ADJ WR 15

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    390 mm
  • Maximum Jaw Capacity
    43 mm
  • Body Material
    Steel
  • Handle Style
    Plain
  • Measurement Scale
    Scale Not Included
  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text