1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
8150-1/2V
Ratchet - Fixed Head, Push Button Release Release Type, 1/2 in Drive Size, 270 mm Overall Length
Mi Item #
04598488
MFR #
8150-1/2V
Price
$545.78
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Ratchets
BAHCO TOOLS 8150-1/2V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
8150-1/2V
Ratchet - Fixed Head, Push Button Release Release Type, 1/2 in Drive Size, 270 mm Overall Length
Mi Item #
04598488
MFR #
8150-1/2V
Mfr description
81501/2V 1000V 1/2 DR RATCHET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$545
.78
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
270 mm
Details
Flexible Head
Fixed Head
Material
Alloy Steel
Release Type
Push Button Release
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items