1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
8160-1/2V
Extension - 1/2 in Drive, 125 mm Length, Alloy Steel, Extension
MI ITEM #
04598490
MFR #
8160-1/2V
List Price
$172.48
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
BAHCO TOOLS 8160-1/2V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
8160-1/2V
Extension - 1/2 in Drive, 125 mm Length, Alloy Steel, Extension
MI ITEM #
04598490
MFR #
8160-1/2V
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$172.48
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
81601/2V 1000V 1/2 DR EXTENSION 125MM
Specifications
Accessory Type
Extension
Drive Size
1/2 in
Material
Alloy Steel
Length/Diameter
125 mm
Additional Details
Insulated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data