Motion
BE-6990-IP8

BAHCO TOOLS
BE-6990-IP8

Ergo Torque Driver or Set, Drive Size: T8, Minimum Torque: 1.2N·m, Maximum Torque: 1.2N·m, Overall Length: 168mm
MI ITEM #04598591
MFR #BE-6990-IP8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
BE-6990-IP8

Ergo Torque Driver or Set, Drive Size: T8, Minimum Torque: 1.2N·m, Maximum Torque: 1.2N·m, Overall Length: 168mm
MI ITEM #04598591
MFR #BE-6990-IP8

Mfr description
BE-6990-IP8 FIXED TORQUE SCDRVER 1.2 NM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    T8
  • Overall Length
    168 mm
  • Shank Diameter
    6 mm
  • Shank Length
    55 mm

Details

  • Direction of Rotation
    Clockwise
  • Finish Coating
    Chrome
  • Handle Style
    Ergonomic
  • Individual Driver Or Set
    Individual Driver
  • Maximum Torque
    1.2 N-m
  • Minimum Torque
    1.2 N-m
  • Number Of Pieces
    1
  • Release Style
    Click
  • Replaceable Shaft
    Replaceable Shaft
  • Shank Material
    Alloy Steel
  • Torque Adjustability
    Non-Adjustable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)