Motion
33012
Socket Driving Ratchet Head - 3/4 in Drive, 6 in Length, Alloy Steel, Socket Driving Ratchet Head
Mi Item #04598627
MFR #33012
Price$200.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Driving Ratchet Head - 3/4 in Drive, 6 in Length, Alloy Steel, Socket Driving Ratchet Head
Mi Item #04598627
MFR #33012

Mfr description
33012 3/4 DR RATCHET HEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.58/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Length/Diameter
    6 in

Details

  • Accessory Type
    Socket Driving Ratchet Head
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)