Motion
33014
Socket Driving Sliding T-Head - 3/4 in Drive, Alloy Steel, Socket Driving Sliding T-Head
MI ITEM #04598629
MFR #33014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Driving Sliding T-Head - 3/4 in Drive, Alloy Steel, Socket Driving Sliding T-Head
MI ITEM #04598629
MFR #33014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33014 3/4" DR SLIDING T-HEAD

Specifications

  • Accessory Type
    Socket Driving Sliding T-Head
  • Drive Size
    3/4 in
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text