Motion
30208
Williams Tools Alloy Steel 1/4" Imperial Non-Impact Socket, 1/4" Drive, 1" Length, 12 PT
MI ITEM #04598633
MFR #30208
List Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Williams Tools Alloy Steel 1/4" Imperial Non-Impact Socket, 1/4" Drive, 1" Length, 12 PT
MI ITEM #04598633
MFR #30208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.28/each for your price

Overview

Mfr description
30208 1/4 STD 12PT SKT 1/4 DR

Specifications

  • Additional Details
    Supertorque Lobular Opening
  • Drive Size
    1/4 in
  • Manufacturer Catalog Number
    30208
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Overall Length
    1.0000 in
  • UPC_NO
    662459964052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text