Motion
31220
Non-Impact Socket - Imperial, 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Standard Type
MI ITEM #04598659
MFR #31220
List Price$6.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Standard Type
MI ITEM #04598659
MFR #31220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.26/each for your price

Overview

Mfr description
31220 5/8 STD 12PT SKT 3/8 DR

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    5/8 in
  • Socket Points
    12 PT
  • Material
    Alloy Steel
  • Overall Length
    1.0625 in
  • UPC_NO
    662459964311
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text