Motion
31228
Non-Impact Socket - Imperial, 3/8 in Drive Size, 7/8 in Socket Size, 12 PT, Standard Type
MI ITEM #04598663
MFR #31228
List Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 7/8 in Socket Size, 12 PT, Standard Type
MI ITEM #04598663
MFR #31228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.40/each for your price

Overview

Mfr description
31228 7/8 STD 12PT SKT 3/8 DR

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    7/8 in
  • Socket Points
    12 PT
  • Material
    Alloy Steel
  • Overall Length
    31 mm
  • UPC_NO
    662459964359
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text