Motion
50673
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 11 PC, Standard Straight Shaft Style, 3/8 in Drive Size, 12 PT Socket Points, Non-Impact
Mi Item #04598665
MFR #50673
Price$68.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 11 PC, Standard Straight Shaft Style, 3/8 in Drive Size, 12 PT Socket Points, Non-Impact
Mi Item #04598665
MFR #50673

Mfr description
50673 15 PC 3/8 DR 12 PT COMPACT SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.19/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1 in, 1-1/16 in, 1-1/8 in, 1-7/32 in
  • Socket Sizes
    1/2 in, 1/4 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Compact Case, Extension, Ratchet, Universal Joint
  • Material
    Vanadium Steel
  • Measurement System
    Imperial
  • Number of Sockets
    16 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459964373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)