Motion
50666
Non-Impact Socket Set - Non-Impact, 6 PT, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 16 PC
Mi Item #04598670
MFR #50666
Price$234.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Non-Impact, 6 PT, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 16 PC
Mi Item #04598670
MFR #50666

Mfr description
50666 47PC 3/8"DR. MM/SAE SOCKET SET
  • All tools are professional quality, made of high-grade chrome vanadium steel
  • Lobular openings for greater turning power without deforming the fastener
  • Packed in rugged compact high-density polyethylene (HDPE) case that is strong and durable yet light in weight
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.20/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1 in, 1-1/16 in, 1-1/8 in, 1-5/32 in, 2-1/2 in
  • Socket Sizes
    1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Compact Case, Extension, Ratchet, Universal Joint
  • Material
    Vanadium Steel
  • Number Of Pieces
    47
  • Number of Sockets
    16 PC
  • Shaft Style
    Standard Deep, Standard Straight
  • Socket Points
    12 PT, 6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459969194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)