Motion
50664
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 12 PC
MI ITEM #04598672
MFR #50664
Price$100.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 12 PC
MI ITEM #04598672
MFR #50664

Mfr description
50664 18PC 3/8"DR. SAE SOCKET SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.29/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1 in, 1-1/16 in, 1-1/8 in, 2-1/2 in, 2-27/32 in
  • Socket Sizes
    1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Compact Case, Extension, Ratchet
  • Material
    Vanadium Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    18
  • Number of Sockets
    12 PC
  • Shaft Style
    Standard Deep, Standard Straight
  • Socket Points
    12 PT, 6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459969217

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)