Motion
50681
Non-Impact Socket Set - Non-Impact, Hex Bit, Phillips, Slotted, Torx Socket Points, 1/4 in, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 11 PC
MI ITEM #04598674
MFR #50681
Price$140.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Non-Impact, Hex Bit, Phillips, Slotted, Torx Socket Points, 1/4 in, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 11 PC
MI ITEM #04598674
MFR #50681

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$140.97/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Overall Length
    1 in, 1-13/32 in, 1-27/32 in, 1-31/32 in, 1-7/8 in, 2 in
  • Socket Sizes
    #1, #2, #3, T10, T15, T20, T25, T27, T40, T45, T47, T50, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 9/64 in, 10 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Standard Length
  • Included Accessories
    Compact Case
  • Material
    Vanadium Steel
  • Number Of Pieces
    32
  • Number of Sockets
    11 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit, Phillips, Slotted, Torx
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459969248

Overview

Mfr description
50681 32PC 1/4" & 3/8"DR. BIT SOCKET SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought