Motion
31532
Non-Impact Socket - Metric, 3/8 in Drive Size, 12 mm Socket Size, 6 PT, Standard Type
MI ITEM #04598687
MFR #31532
List Price$35.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 12 mm Socket Size, 6 PT, Standard Type
MI ITEM #04598687
MFR #31532

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.12/each for your price

Overview

Mfr description
31532 3/8" DR STD FLEX SKT 6-PT 12MM

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    12 mm
  • Socket Points
    6 PT
  • Overall Length
    1.8594 in
  • UPC_NO
    662459971432
  • Shaft Style
    Flex Joint
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text