Motion
31534
Non-Impact Socket - Metric, 3/8 in Drive Size, 14 mm Socket Size, 6 PT, Standard Type
MI ITEM #04598689
MFR #31534
Price$31.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 14 mm Socket Size, 6 PT, Standard Type
MI ITEM #04598689
MFR #31534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.51/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.9375 in
  • Socket Size
    14 mm

Details

  • Measurement System
    Metric
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662459971456

Overview

Mfr description
31534 3/8" DR STD FLEX SKT 6-PT 14MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought