Motion
31536
Non-Impact Socket - Metric, 3/8 in Drive Size, 16 mm Socket Size, 6 PT, Standard Type
MI ITEM #04598691
MFR #31536
List Price$36.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 16 mm Socket Size, 6 PT, Standard Type
MI ITEM #04598691
MFR #31536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.69/each for your price

Overview

Mfr description
31536 3/8" DR STD FLEX SKT 6-PT 16MM

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    16 mm
  • Socket Points
    6 PT
  • Overall Length
    2.0000 in
  • UPC_NO
    662459971470
  • Shaft Style
    Flex Joint
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text