Motion
31537
Non-Impact Socket - Metric, 3/8 in Drive Size, 17 mm Socket Size, 6 PT, Standard Type
MI ITEM #04598692
MFR #31537
List Price$36.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 17 mm Socket Size, 6 PT, Standard Type
MI ITEM #04598692
MFR #31537

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.69/each for your price

Overview

Mfr description
31537 3/8" DR STD FLEX SKT 6-PT 17MM

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    17 mm
  • Socket Points
    6 PT
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    2.0000 in
  • UPC_NO
    662459971487
  • Shaft Style
    Flex Joint
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text