Motion
31939
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 12 PC
Mi Item #04598696
MFR #31939
Price$353.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 12 PC
Mi Item #04598696
MFR #31939

Mfr description
31939 3/8' DRIVE FLEX SOCKET, METRIC, 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.94/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-15/16 in, 1-27/32 in, 1-55/64 in, 1-57/64 in, 2 in, 2-1/64 in, 2-3/64 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm

Details

  • Additional Details
    Universal
  • Included Accessories
    Clip Rail
  • Measurement System
    Metric
  • Number Of Pieces
    7
  • Number of Sockets
    12 PC
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459972866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)