Specifications
Dimensions
- Size1.93 to 34.56 (Measuring Range) kg-cm, 1/2 (Drive Size) in, 25 to 250 (Measuring Range) ft·lb, 33.90 to 338.9 (Measuring Range) N-m
Details
- For Use WithElectronic Torque Wrench
- TypeTorque Tester
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)