Motion
Genesis® Flx Plus 1.5 in x 50 ft

FLEXAUST INC
Genesis® Flx Plus 1.5 in x 50 ft

Ducting Hose - 1.500 in ID, 50 ft Length, Gray polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 18.00 psi
Mi Item #04598740
MFR #Genesis® Flx Plus 1.5 in x 50 ft
Price$5.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Genesis® Flx Plus 1.5 in x 50 ft

Ducting Hose - 1.500 in ID, 50 ft Length, Gray polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 18.00 psi
Mi Item #04598740
MFR #Genesis® Flx Plus 1.5 in x 50 ft

Mfr description
6415008050 1-1/2" ID X 50' FLX PLUS GRAY
  • Light weight & flexible even at low temperatures
  • Tight bending characteristics
  • High abrasion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.72/ft

Specifications

Dimensions

  • Closed Bend Radius
    2.500 in
  • Inside Diameter
    1.500 in
  • Length
    50 ft
  • Weight
    0.22 lbs/ft

Details

  • Application
    Car Wash, Industrial Vacuum Cleaners, Insulation Blowing & Removal, Pet & Animal Grooming Equipment
  • Color
    Gray
  • Construction
    Gray polyethylene copolymer hose reinforced with an integral polyethylene helix
  • Hose Material
    Polyethylene
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6415008050
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Integral Polyethylene Helix
  • Series
    Genesis® Flx Plus
  • Technical Data Sheet
  • Temperature Range
    -40 to 140 °F
  • Transported Substance
    Materials
  • Working Pressure
    18.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)