Motion
1520DU
15 mm Bore, 20 mm Length, Metal-Polymer Composite Material
Mi Item #04598793
MFR #1520DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 mm Bore, 20 mm Length, Metal-Polymer Composite Material
Mi Item #04598793
MFR #1520DU

Mfr description
1520DU METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    15 mm
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    17 mm
  • Overall Length
    20 mm
  • Thickness
    0.0394 in, 1 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    Metric Sleeve Bearing 15mm ID x 17mm OD x 20mm Length
  • Finish Coating
    Tin-Plated
  • Length Tolerance
    ±0.25 mm;±0.010 in
  • Manufacturer Catalog Number
    1520DU
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Outside Diameter Tolerance
    170 018/170.058 mm;0 6700/0.6716 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO-9001, QS-9000
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)