Motion
UCFS320D1

NTN
UCFS320D1

Flange-Mount Ball Bearing Unit - 100 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal Seal
MI ITEM #04598796
MFR #UCFS320D1
Your Price$2,242.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFS320D1

Flange-Mount Ball Bearing Unit - 100 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal Seal
MI ITEM #04598796
MFR #UCFS320D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,242.19/each(List $2,721.12)

Overview

Mfr description
UCFS320D1 BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Heavy Duty
  • Bolt Center To Center Length
  • Overall Length
    12.2188 in
  • Bearing Number
    UC320D1
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Seal Material
    Nitrile Rubber
  • Housing Width
    3.7031 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    4.9219 in
  • Radial Dynamic Load Capacity
    39000 lbf
  • Radial Static Load Capacity
    31500 lbf
  • End Type
    Open
  • Length Through Bore
    4-59/64 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Uncoated
  • Series
    UCFS
  • Standards Met
    JIS
  • Replacement Bearing
    UC320D1
  • Housing ID
    FS320D1
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359216943
  • UPC_NO
    4547359216943
  • Weight
    63.9 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text