1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OMEGA ENGINEERING INC
PX309-030GI
0 to 30 psi, Gauge, 4 to 20 mA, Cable
MI ITEM #
04598872
MFR #
PX309-030GI
Price
$713.64
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
OMEGA ENGINEERING INC PX309-030GI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OMEGA ENGINEERING INC
PX309-030GI
0 to 30 psi, Gauge, 4 to 20 mA, Cable
MI ITEM #
04598872
MFR #
PX309-030GI
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$713.64
/each
Qty
Add to Cart
Specifications
Dimensions
Weight
154 g
Details
Accuracy
± 0.25 %
Electrical Connection
Cable
Output
4 to 20 mA
Pressure Range
0 to 30 psi
Pressure Type
Gauge
Series
PX309
Overview
Mfr description
PX309-030GI SENSOR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought