Motion
0630846
Spiral Flute Tap - E880 Series, PM Vanadium High Speed Steel Material, Steam/TiAlN Finish/Coating, Modified Bottoming Chamfer, 4 Flutes, 5/8 – 11 Thread Size, UNC
MI ITEM #04598925
MFR #0630846
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - E880 Series, PM Vanadium High Speed Steel Material, Steam/TiAlN Finish/Coating, Modified Bottoming Chamfer, 4 Flutes, 5/8 – 11 Thread Size, UNC
MI ITEM #04598925
MFR #0630846

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0630846 5/8-11 H5 SHARK TAP SPIRAL

Specifications

  • Material
    PM Vanadium High Speed Steel
  • Finish Coating
    Steam/TiAlN
  • Chamfer
    Modified Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    48 °
  • Thread Length
    1.063 in
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNC
  • Overall Length
    110 mm
  • Series
    E880
  • Shank Diameter
    0.48 in
  • Thread Size
    5/8 – 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text