Motion
SAR4-50

NTN
SAR4-50

Spherical Plain Bearing - 50 mm Bore, 80 mm OD, 42 mm Inner Ring Width, Open
Mi Item #04598969
MFR #SAR4-50
Price$408.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAR4-50

Spherical Plain Bearing - 50 mm Bore, 80 mm OD, 42 mm Inner Ring Width, Open
Mi Item #04598969
MFR #SAR4-50

Mfr description
SAR4-50 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.67/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    42 mm
  • Misalignment Angle  
    5 °
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    80 mm
  • Weight
    1.8 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Operating Temperature Range
    -58 to +212 °F
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    147000 N
  • Type Of Bearing
    Radial
  • UPC_NO
    4547359179910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)