Motion
365TTFS6036DV

LEESON ELECTRIC
365TTFS6036DV

General Purpose Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, 365 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04599015
MFR #365TTFS6036DV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
365TTFS6036DV

General Purpose Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, 365 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04599015
MFR #365TTFS6036DV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6314
  • Frame Size
    365
  • Motor Length Less Shaft
    14.50 in
  • Opposite Drive End Bearing Size
    6312
  • Overall Length C Dimension
    32.50 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Weight
    1055 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Blowers and Machinery in Dirty and Dusty Environments, Compressors, Conveyors, Pumps
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    1780 rpm
  • Description Keyword
    75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    172.0/86.0 A
  • Full Load Current
    172.00 / 86.00 A
  • Full Load Efficiency
    95.4 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    G
  • kW
    56 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856017765
  • Motor Horsepower
    75 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    75 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 365T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    75 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 365T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856017765
  • Wiring Diagram

Overview

Mfr description
75HP 1800RPM E212 TEFC 230/460V 365T 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • C-Face Footed models are rated 60/50 Hz, same HP
  • 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
  • F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors
  • Motor will accept a C-face kit
  • Shaft slinger, Class F insulation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought