Motion
521H30ARL3000

THOMSON (ALTRA)
521H30ARL3000

Linear Guide Standard Ball Profile Rail - Series: 500, 30 mm Rail, 3000 mm Max Length, Standard
MI ITEM #04599062
MFR #521H30ARL3000
Price$1,883.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
521H30ARL3000

Linear Guide Standard Ball Profile Rail - Series: 500, 30 mm Rail, 3000 mm Max Length, Standard
MI ITEM #04599062
MFR #521H30ARL3000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,883.93/each

Specifications

Dimensions

  • Maximum Length
    3000 mm
  • Nominal Rail Size
    30 mm
  • Overall Height
    26 mm
  • Overall Length
    3000 mm
  • Overall Width
    28 mm
  • Rail Screw Size
    M8
  • Weight
    28.44 lbs

Details

  • Accuracy Class
    High Grade
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Standard
  • Rail Type
    Ball Rail
  • Series
    500

Overview

Mfr description
521H30ARL3000 500 SERIES RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought