Motion
7912CTRSULP4Y
Angular Contact Bearing - 60 mm Bore, 85 mm OD, 13 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #04599063
MFR #7912CTRSULP4Y
Price$922.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 60 mm Bore, 85 mm OD, 13 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #04599063
MFR #7912CTRSULP4Y

Mfr description
7912CTRSULP4Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$922.92/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    85 mm
  • Overall Height
    13 mm
  • Overall Width  
    13 mm
  • Weight
    0.43 lbs, 0.195 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7912CTRSULP4Y
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176730276
  • Max Rpm
    24200 rpm
  • Maximum Operating RPM
    24200 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    24.5 kN, 5507.82 lbf
  • Radial Static Load Capacity
    18.7 kN, 4203.93 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176730276

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)