Motion
1
Facility and Safety Identification - Vinyl Material, 4 in Wide, Yellow
MI ITEM #04599085
MFR #1
Your Price$781.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facility and Safety Identification - Vinyl Material, 4 in Wide, Yellow
MI ITEM #04599085
MFR #1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$781.72/each(List $1,751.06)

Overview

Mfr description
113114 CART TAPE GMK YEL B595 4"X100'
  • This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
  • This B-595 vinyl material with permanent acrylic adhesive keeps labels adhered in harsh climates and is resistant to chemicals, oils and detergents
  • Vinyl tape is ideal for use in pipe marking, warehouse and safety identification, arc flash and visual workplace labels in both indoor and outdoor use
  • Permanent adhesive tape adheres to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy
  • Prints on yellow vinyl background with a clean gloss finish that is resistant to exposure to chemicals, grease, oil, and cleaning agents.
  • Durable labeling tape with an average outdoor durability of 8-10 years in temperatures ranging from -40° F to 180° F
  • A ribbon is required to print this material. Use Part Number 76739

Specifications

  • Type
    Facility and Safety Identification
  • Repositionable Or Permanent Adhesive
    Permanent
  • Width
    4 in
  • Material
    Vinyl
  • Color
    Yellow
  • Thickness
    0.004 in
  • Roll Length
    100 ft
  • For Use With
    Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
  • Standards Met
    RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC)
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Part Number Compatibility
    GlobalMark
  • Manufacturer Catalog Number
    113114
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473997816
  • UPC_NO
    75447399781
  • Harmonization Code
    8443.99.2550
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text