Motion
RLM38X134B

NTN
RLM38X134B

Needle Roller Bearing - Open
Mi Item #04599103
MFR #RLM38X134B
Price$3,580.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RLM38X134B

Needle Roller Bearing - Open
Mi Item #04599103
MFR #RLM38X134B

Mfr description
RLM38X134B NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,580.45/each

Specifications

Dimensions

  • Precision Rating
    Not Rated
  • Weight
    3.36 lbs

Details

  • Bore Type
    Round
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The RLM38X134B Needle Roller Bearing features an open closure type and a weight of 3.36 lbs, making it ideal for heavy-duty applications.
  • Product Type
    Needle Roller Bearings
  • Series
    RLM
  • UPC_NO
    4547359169546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)