Specifications
Dimensions
- Outside Diameter165 mm
- Weight1.95 lbs
Details
- Bushing TypePlain Sleeve
- Product TypeDie & Mold Plain-Bearings
- SeriesPCM
- UPC_NO7316572201909
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)