Motion
04D305
WALTER SURFACE TECHNOLOGIES Sanding Disc - 3 in Disc Diameter, Zirconia Aluming Grain Abrasive Material, 50 Grit, Yellow Color
MI ITEM #04599195
MFR #04D305
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 3 in Disc Diameter, Zirconia Aluming Grain Abrasive Material, 50 Grit, Yellow Color
MI ITEM #04599195
MFR #04D305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04D305SANDING DISC 3" 36 GRIT
  • Excellent for working in confined places
  • Exceptional performance, highest productivity
  • Long life
  • Plastic "TR" button for quick mounting

Specifications

  • Manufacturer Package Quantity
    50.000
  • Disc Diameter
  • Grit Number
    50
  • Max Rpm
    28000
  • Abrasive Type
    Twist Finishing
  • Abrasive Material
    Zirconia Aluming Grain
  • Color
    Yellow
  • Manufacturer Stock Number
    04D305
  • Manufacturer Upc Number
    662980063408
  • UPC_NO
    662980063408
  • Application
    Sanding
  • Coat Type
    Coated
  • Pad Diameter
    3 in
  • Wheel Diameter
    3 in
  • Mounting Type
    TR
  • Package Quantity
    50.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought