Motion
6MJ-6FJX90

GATES RUBBER CO
6MJ-6FJX90

Adapter Fitting - 3/8 in Female JIC 37° Flare Swivel x 3/8 in Male JIC 37° Flare
Mi Item #04599268
MFR #6MJ-6FJX90
Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MJ-6FJX90

Adapter Fitting - 3/8 in Female JIC 37° Flare Swivel x 3/8 in Male JIC 37° Flare
Mi Item #04599268
MFR #6MJ-6FJX90

Mfr description
G60422-0606 6MJ-6FJX90 ADAPTER 725923295
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.30/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 JIC 37°
  • Weight
    0.13 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/8 in Female JIC 37° Flare Swivel x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • Manufacturer Upc Number
    072053164992
  • Material
    Steel
  • UPC_NO
    072053164992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)