Motion
DWRRB1-11/16

DRILL AMERICA
DWRRB1-11/16

DWRRB1-11/16
MI ITEM #04599291
MFR #DWRRB1-11/16
Price$434.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWRRB1-11/16

DWRRB1-11/16
MI ITEM #04599291
MFR #DWRRB1-11/16

Mfr description
DWRRB1-11/16 TAPER SHANK BRIDGE REAMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.38/each

Specifications

Dimensions

  • Flute Length
    7-3/8 in
  • Morse Taper Shank Size
    4MT
  • Overall Length
    13 in
  • Reamer Diameter
    1-11/16 in
  • Small End Diameter
    1-3/8 in

Details

  • Cutting Direction
    Right Hand Cut
  • Fast Spiral
    No
  • Finish Coating
    Uncoated
  • Flute Type
    Right Hand Spiral
  • Material
    High Speed Steel
  • Reamer Type
    Bridge
  • Series
    DWRRB
  • Shank Type
    Morse Taper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)