Motion
74800071
74800071
Mi Item #04599672
MFR #74800071
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
74800071
Mi Item #04599672
MFR #74800071

Mfr description
7480-0071 SC32 110 VOLT CRIMPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    435.00 lbs

Details

  • Additional Details
    Gates has a full line of hydraulic crimpers to suit every hydraulic hose assembly need. From portable crimpers for remote, on-site assembly to intuitive, digital crimpers that take the guesswork out of hydraulic assembly fabrication, Gates has the right crimper for every job.
  • Crimper Type
    Economy/Shop
  • Manufacturer Catalog Number
    7480-0071
  • Product Type
    Hose Crimper Power Tools
  • Product Types
    Crimper
  • Series
    Double Acting Series, 700 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)