Motion
B36-6
9.53 mm, 0.3750 in ID, 0.5000 in OD, 0.7500 in Length, Powdered Metal Material
MI ITEM #04599682
MFR #B36-6
List Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9.53 mm, 0.3750 in ID, 0.5000 in OD, 0.7500 in Length, Powdered Metal Material
MI ITEM #04599682
MFR #B36-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.67/each for your price

Overview

Mfr description
B36-6 SINT BRZ BRG 13567

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +0.000-0.001 in
  • Outside Diameter
  • Description
    Bost-Bronz Oil-Impregnated Sintered Bronze Plain Cylindrical Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Oil-Impregnated Sintered Bronze
  • Maximum P Value
    2000 psi
  • Material Specification
    SAE 841
  • Standards Met
    ASTM B438-73 Grade 1, Mil-B-5687C TYPE 1 comp A, SAE-841, Type 2
  • Series
    BOST-BRONZ
  • Inside Diameter
    0.3750 in
  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Recommended Shaft Size
    0.3750 in
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text