Motion
DEV43-770-796

ROLLON CORP
DEV43-770-796

Telescopic Rail Cold Drawn - 43 mm Rail, 796 mm Stroke, 770 mm Long
Mi Item #04599692
MFR #DEV43-770-796
Price$1,558.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEV43-770-796

Telescopic Rail Cold Drawn - 43 mm Rail, 796 mm Stroke, 770 mm Long
Mi Item #04599692
MFR #DEV43-770-796

Mfr description
DEV43-770-796, TLSPC, C-SUNK HOLES
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,558.56/each

Specifications

Dimensions

  • Length
    770 mm
  • Rail Size
    43 mm
  • Stroke
    796 mm
  • Weight
    17.787 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    1016 N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    3055 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)