Motion
WNMG331-LC 1515

SANDVIK
WNMG331-LC 1515

C6 Grade, Carbide Neutral Cut WNMG-Style Turning Insert, Trigon Shaped, 3/8" maximum inscribed circle
Mi Item #04599759
MFR #WNMG331-LC 1515
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
WNMG331-LC 1515

C6 Grade, Carbide Neutral Cut WNMG-Style Turning Insert, Trigon Shaped, 3/8" maximum inscribed circle
Mi Item #04599759
MFR #WNMG331-LC 1515

Mfr description
WNMG331-LC 1515 INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    1/64 in
  • Hole Diameter
    3.81 mm
  • Included Angle
    80 °
  • Inscribed Circle
    3/8 in
  • Length
    6.5155 mm
  • Relief Angle
    0 °
  • Thickness
    4.7625 mm

Details

  • Application
    Turning
  • Chipbreaker
    LC
  • Cutting Direction
    Neutral
  • Full Insert Style Code
    WNMG 331-LC 1515
  • Insert Style
    WNMG
  • Manufacturer Grade
    1515
  • Material
    Carbide
  • Material Grade
    C6
  • Shape
    Trigon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)