Motion
248954
Solvent Base Spray Paint - Universal White, 12 oz Container Size, Solvent, Exterior, Semi Gloss Finish, Alkyd Enamel, 10 to 15 ft² Coverage Range, 15 min Dry Time
MI ITEM #04599811
MFR #248954
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Paint - Universal White, 12 oz Container Size, Solvent, Exterior, Semi Gloss Finish, Alkyd Enamel, 10 to 15 ft² Coverage Range, 15 min Dry Time
MI ITEM #04599811
MFR #248954

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
248954 ENGINE ENAMEL AEROSOL UNIVER

Specifications

  • Color Family
    White
  • Color
    Universal White
  • Container Size
    12 oz
  • Base Type
    Solvent
  • Exposure
    Exterior
  • Finish
    Semi Gloss
  • Resin Type
    Alkyd Enamel
  • Nozzle Type
    Single Direction
  • Dry Time
    15 min
  • Coverage Range
    10 to 15 ft²
  • Min Application Temperature
    50 °F
  • Max Application Temperature
    90 °F
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text