Motion
5683715
Cam-Alloy® Master Oblong Link - 1-7/8 in, Painted Green, 12.00 x 6.00 in Oblong Link Inner Dimensions
MI ITEM #04599846
MFR #5683715
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Master Oblong Link - 1-7/8 in, Painted Green, 12.00 x 6.00 in Oblong Link Inner Dimensions
MI ITEM #04599846
MFR #5683715

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5683715 MASTER LINK

Specifications

  • Trade Size
    1-7/8 in
  • Master Oblong Link Inside Length
    12.00 in
  • Master Oblong Link Inside Width
    6.00 in
  • Master Oblong Link Material Diameter
    1.86 in
  • Finish Coating
    Painted Green
  • Link Grade
    Grade 100
  • Description Keyword
    12.00 x 6.00 in
  • Material
    Steel
  • Weight Capacity
    105900 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text