Motion
85100
HOLDER 102
MI ITEM #04599861
MFR #85100
List Price$52.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOLDER 102
MI ITEM #04599861
MFR #85100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.20/each for your price

Overview

Mfr description
85100 #102 HOLDER FOR PAINT STIK

Specifications

  • Color
    Black
  • Length
    5.75 in
  • Weight
    0.085 lbs
  • Width
    0.875 in
  • Overall Length
    6 in
  • Height
    0.875 in
  • Harmonization Code
    7608100030
  • Handle Material
    Metal
  • Handle Color
    Black
  • Country of Origin
    US
  • Case Pack Width
    4.25 in
  • Case Pack Length
    7.375 in
  • Case Pack Height
    3.75 in
  • Core Diameter
    11/16 in
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text