Motion
CP505A-12

L S STARRETT
CP505A-12

Protractor - Measuring Range: 180°, Blade Length: 12", Reversible, Protractor Style: Miter Protractor
MI ITEM #04600003
MFR #CP505A-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
CP505A-12

Protractor - Measuring Range: 180°, Blade Length: 12", Reversible, Protractor Style: Miter Protractor
MI ITEM #04600003
MFR #CP505A-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP505A-12 5-IN-1 COMBINATION PROTRA

Specifications

  • Protractor Style
    Miter Protractor
  • Measuring Range
    180 °
  • Reversible
    Reversible
  • Tool Function
    Complete Tool
  • Blade Length
    12 in
  • Blade Finish Coating
    Plain
  • Head Finish Coating
    Plain
  • Material
    Aluminum
  • Manufacturer Catalog Number
    12256
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought