Motion
3X50 BG SLIM HOLE ROTARY 2000

GATES RUBBER CO
3X50 BG SLIM HOLE ROTARY 2000

3X50 BG SLIM HOLE ROTARY 2000
Mi Item #04600105
MFR #3X50 BG SLIM HOLE ROTARY 2000
Price$187.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X50 BG SLIM HOLE ROTARY 2000

3X50 BG SLIM HOLE ROTARY 2000
Mi Item #04600105
MFR #3X50 BG SLIM HOLE ROTARY 2000

Mfr description
3 BLACK GOLD SLIM HOLE ROTARY 2000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.96/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    36.0 in
  • Nominal Hose Outer Diameter  
    3.90 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Rotary applications on work over rigs and slim hole or seismograph rigs designed to operate at a maximum of 1,500 to 5,000 PSI rated working pressure depending on size. Applications on small or medium–size drilling rigs used for water well operations, water well core drill, blast or shot hole operations. For normal mud applications on small to medium–sized rigs where flexible connections are needed for pressure lines conveying mud.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    3-braid, wire
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053663006
  • Working Pressure
    137.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)