Motion
2X200 BG SUPER-VAC 150SD CORR

GATES RUBBER CO
2X200 BG SUPER-VAC 150SD CORR

Black Gold® Super-Vac SD Corrugated Industrial Hose - 2 in Inner Diameter, 10.3 Working Pressure, Oilfield Hose Type, Nitrile - Type C Tube Material, SBR - Type D Cover Material, 200 ft Length
Mi Item #04600120
MFR #2X200 BG SUPER-VAC 150SD CORR
Price$39.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X200 BG SUPER-VAC 150SD CORR

Black Gold® Super-Vac SD Corrugated Industrial Hose - 2 in Inner Diameter, 10.3 Working Pressure, Oilfield Hose Type, Nitrile - Type C Tube Material, SBR - Type D Cover Material, 200 ft Length
Mi Item #04600120
MFR #2X200 BG SUPER-VAC 150SD CORR

Mfr description
2 BLACK GOLD SUPER-VAC 150SD CORR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.11/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    4.0 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.47 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Tank truck service, including oilfield vacuum truck, where full suction or rated working pressures are required. Ideal for applications handling crude oil, salt and fresh water, tank bottoms, drilling mud, dilute solutions of hydrochloric acids, diesel fuels and sewage transfer. Reference Gates Chemical Resistance Table.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Hose Type
    Oilfield Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 180 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053650099
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)