Motion
2MM9110WICRDUL

TIMKEN (FAFNIR)
2MM9110WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, Open
Mi Item #04600143
MFR #2MM9110WICRDUL
Price$1,785.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9110WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, Open
Mi Item #04600143
MFR #2MM9110WICRDUL

Mfr description
2MM9110WI CR DUL XTRA PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,785.69/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80.00 mm
  • Overall Width  
    32 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9110WI CR DUL XTRA PRECISION BRG
  • Manufacturer Upc Number
    087796072428
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796072428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)