Motion
KXO08-PP
Heavy-Duty Open Round Rail Ball Bushing - KXO Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, Open
MI ITEM #04600260
MFR #KXO08-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Open Round Rail Ball Bushing - KXO Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, Open
MI ITEM #04600260
MFR #KXO08-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KXO 08 PP
  • Self-aligning linear ball bearings

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.2500 in
  • Closure Type
    Open
  • Series
    KXO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text